Zoro Homepage
This item is Discontinued.
Hisense 5,000 BTU Window Air Conditioner with Mechanical Rotary Controls AHW0521K1W

5,000 BTU Window Air Conditioner with Mechanical Rotary Controls (Discontinued)

  • Mfr # AHW0521K1W
  • Zoro # G014541893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHW0521K1W
Zoro #
G014541893
UPC #
810088366307
Country of Origin
Thailand

Dimensions

Width
16 in
Depth
13.1 in

Details

Voltage
115V
BtuH Cooling
5000 BTU
Includes
window kit, manual
Power Supply
Corded Electric
Color
White
Sound Level dBA
50 dB
Fan Speeds Cooling
3
Features
Digital Display, Timer

Description

This window air conditioner, best suited for small sized rooms up to 150 square feet, with 5,000 BTUs of cooling power, provides more efficient and easier to use features whenever you need to stay cool. Two different modes provide comfort, from cool mode when it's hot, to fan mode for better ventilation. The control panel is simple and intuitive so you can easily adjust the settings to your liking with the mechanical rotary controls. Two cooling and fan speeds along with 2-way adjustable air louvers let you direct your optimal air flow while a temperature range of 61 to 86 degrees Fahrenheit allow you to customize your cooling. With the included window installation kit, the air conditioner can be easily installed and uninstalled in the room of your choice as needed as the seasons change. The maintenance is simple thanks to the washable and removable air filter.


  • •5,000 BTU window air conditioner
  • •Cools a room up to 150-sq. ft.
  • •Mechanical rotary controls
  • •2 fan speeds
  • •Washable filter for optimal efficiency
  • •2-way air louvers
  • •Included installation kit
  • •Temperature range from 61 to 86 degrees F
  • •2 year warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.