Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 Digital Signage16 7

  • Mfr # 50DP30FE

  • Zoro # G622639869


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Bezel Width (Top)
0.33"
Bezel Color
Black
Ethernet
Yes
Number of USB 2.0 Ports
2
Display Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50DP30FE
Zoro #
G622639869
UPC #
888143023762
Country of Origin
China

Dimensions

Bezel Width (Top)
0.33"
Depth(6)
3"
Screen Size
50"
Color Depth
8-bit+FRC
Bezel Width (Left)
90.6 mil
Height
25.6"
Width
43.7"
Viewable Screen Size
50"
Bezel Width (Right)
90.6 mil
Bezel Width (Bottom)
0.59"

Details

Bezel Color
Black
Ethernet
Yes
Number of USB 2.0 Ports
2
Display Resolution
3840 x 2160
Standard Memory
2 GB
Number of HDMI Inputs
3
Number of Audio Line Out
1
Minimum Operating Temperature
32°F (0°C)
Energy Star
Yes
VESA Mount Standard
300 x 300
Speaker Power
20 W
Number of Screens
1
Maximum Operating Temperature
104°F (40°C)
Bluetooth
Yes
Response Time
8 ms
Number of Network (RJ-45) Ports
1
Color Gamut
85% NTSC
Backlight Technology
Direct LED
Number of Speakers
2
Operating System
Android 9.0 Pie
Minimum Operating Humidity
10%
HDMI
Yes
Maximum LED Life
3.4 Year
Scan Format
2160p
Maximum Operating Humidity
80%
Orientation
Landscape/Portrait
Number of HDMI 2.0 Ports
3
Native Contrast Ratio
5,000:1
Speakers
Yes
Item
Digital Signage Display
USB
Yes
Brightness
350 Nit
Ingress Protection (IP) Rating
IP5X
Wireless LAN
Yes
Operation Hours
16-Hours/ 7 Days
Panel Technology
Vertical Alignment (VA)

Description

The Hisense 16/7 4K Digital Signage Display, delivers 350 nits brightness with 25% anti-glare coating, designed for 7x16 continuous operation in museums, stadiums, retail stores, and corporate offices. Features Android 9, VisionInfo cloud management, portrait/landscape adaptability, Energy Star 8.0 efficiency, and IP5X durability

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.