Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 Digital Signage 24 7

  • Mfr # 55DM66D

  • Zoro # G622640001


product price: $1,253.99
/ea
Free Shipping & Returns

Key Features

Depth(6)
2.5"
Operation Hours
24-Hours/7 Days
Standard Memory
3 GB
Number of USB 3.0 Ports
1
Processor Core
Quad-core (4 Core)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55DM66D
Zoro #
G622640001
UPC #
888143017440
Country of Origin
China

Dimensions

Depth(6)
2.5"
Width
48.8"
Color Depth
8-bit+FRC
Bezel Width (Bottom)
0.42"
Bezel Width (Left)
0.40"
Bezel Width (Top)
0.40"
Bezel Width (Right)
0.40"
Height
28"
Viewable Screen Size
55"

Details

Item
Digital Signage Display
Operation Hours
24-Hours/7 Days
Standard Memory
3 GB
Number of USB 3.0 Ports
1
Processor Core
Quad-core (4 Core)
Panel Technology
Advanced Super Dimension Switch ( ADS )
Package Contents
55" 4K UHD DIGITAL SIGNAGE DISPLAY Quick Setup Guide Warranty Card Power Cord Remote Controller 2 x Battery (AAA) RS232 Converter Cable
Response Time
8 ms
Operating System
Android 11
Processor Type
Cortex A55
Wireless LAN
Yes
Ethernet
Yes
Color Gamut
72% NTSC
Maximum Operating Humidity
80%
Environmentally Friendly
Yes
Minimum Operating Temperature
32°F (0°C)
Number of Screens
1
Number of HDMI Inputs
2
HDMI
Yes
DisplayPort
Yes
Bezel Color
Black
Bluetooth
Yes
Minimum Operating Humidity
10%
Brightness
500 Nit
Backlight Technology
Direct LED
Memory Technology
DDR4 SDRAM
Graphics Controller Model
Mali-G52
Number of DisplayPorts
1
Ingress Protection (IP) Rating
IP5X
Maximum Operating Temperature
104°F (40°C)
Display Resolution
3840 x 2160
Number of Audio Line Out
1
Number of HDMI Outputs
1
Energy Star
Yes
Scan Format
2160p
USB
Yes
Number of USB 2.0 Ports
1
VESA Mount Standard
300 x 300

Description

The Hisense 24/7 Digital Signage Display offers 4K UHD clarity with 500nits brightness, anti-glare technology, and ENERGY STAR efficiency, powered by Android 11 for secure operation. Featuring cloud based VisionInfo management, seamless wireless screen share, narrow bezel, and clean cable design, it excels in demanding environments like retail, hospitality, and transportation systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.