Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 Digital Signage16 7

  • Mfr # 55DP30FE

  • Zoro # G122639949


product price: $933.99
/ea
Free Shipping & Returns

Key Features

Ethernet
Yes
USB
Yes
Maximum Operating Temperature
104°F (40°C)
Bezel Width (Right)
94.5 mil
Minimum Operating Temperature
32°F (0°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55DP30FE
Zoro #
G122639949
UPC #
888143023779
Country of Origin
China

Dimensions

Bezel Width (Right)
94.5 mil
Width
48.3"
Bezel Width (Top)
0.33"
Height
28.1"
Color Depth
8-bit+FRC
Bezel Width (Bottom)
0.66"
Screen Size
55"
Viewable Screen Size
55"
Depth(6)
3.1"
Bezel Width (Left)
94.5 mil

Details

Ethernet
Yes
USB
Yes
Maximum Operating Temperature
104°F (40°C)
Minimum Operating Temperature
32°F (0°C)
HDMI
Yes
Panel Technology
Advanced Super Dimension Switch ( ADS )
Number of HDMI 2.0 Ports
3
Number of Audio Line Out
1
Wireless LAN
Yes
Item
Digital Signage Display
Energy Star
Yes
Native Contrast Ratio
1,200:1
Operating System
Android 9.0 Pie
Orientation
Landscape/Portrait
Ingress Protection (IP) Rating
IP5X
Bluetooth
Yes
Brightness
350 Nit
VESA Mount Standard
400 x 300
Display Resolution
3840 x 2160
Number of USB 2.0 Ports
2
Color Gamut
85% NTSC
Speakers
Yes
Maximum LED Life
3.4 Year
Number of Screens
1
Standard Memory
2 GB
Number of Speakers
2
Scan Format
2160p
Bezel Color
Black
Number of HDMI Inputs
3
Minimum Operating Humidity
10%
Number of Network (RJ-45) Ports
1
Operation Hours
16-Hours/ 7 Days
Speaker Power
20 W
Backlight Technology
Direct LED
Maximum Operating Humidity
80%
Response Time
8 ms

Description

The Hisense 16/7 4K Digital Signage Display, delivers 350 nits brightness with 25% anti-glare coating, designed for 7x16 continuous operation in museums, stadiums, retail stores, and corporate offices. Features Android 9, VisionInfo cloud management, portrait/landscape adaptability, Energy Star 8.0 efficiency, and IP5X durability

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.