Zoro Homepage
This item is Discontinued.
Hisense 6,000 BTU Window Air Conditioner with Remote Control AHW0621CR1W

6,000 BTU Window Air Conditioner with Remote Control (Discontinued)

  • Mfr # AHW0621CR1W
  • Zoro # G214541891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHW0621CR1W
Zoro #
G214541891
UPC #
810088366314
Country of Origin
Thailand

Dimensions

Width
16 in
Depth
13.6 in

Details

Voltage
115V
BtuH Cooling
6000 BTU
Includes
remote control, 2 AAA batteries, window kit, manual
Color
White
Power Supply
Corded Electric
Fan Speeds Cooling
3
Features
Digital Display, Timer
Sound Level dBA
50 dB

Description

This window air conditioner, best suited for small sized rooms up to 250 square feet, with 6,000 BTUs of cooling power, provides more efficient and easier to use features whenever you need to stay cool. Three different modes provide comfort, from cool mode when it's hot, to fan mode for better ventilation. There is even a dry mode to remove excess moisture on extra humid days. The control panel and remote control are simple and intuitive so you can easily adjust the settings to your liking. More convenience features include sleep mode, a 24-hour timer, and auto-restart after a power outage. With the included window installation kit, the air conditioner can be easily installed and uninstalled in the room of your choice as needed as the seasons change. The maintenance is simple thanks to the washable and removable air filter.


  • •6,000 BTU window air conditioner
  • •Cools a room up to 250-sq. ft.
  • •Dry mode for excess moisture removal
  • •3 fan speeds
  • •After a power outage, Auto Restart resumes operating at its previous settings when power is restored
  • •Sleep mode and 24-hour timer
  • •Washable filter for optimal efficiency
  • •Remote control included
  • •2 year warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.