Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65 Digital Signage 24 7

  • Mfr # 65DM66D

  • Zoro # G122639987


product price: $1,673.99
/ea
Free Shipping & Returns

Key Features

Number of USB 3.0 Ports
1
Height
32.8"
Scan Format
2160p
Wireless LAN
Yes
Display Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65DM66D
Zoro #
G122639987
UPC #
888143017488
Country of Origin
China

Dimensions

Height
32.8"
Viewable Screen Size
65"
Width
57.4"
Bezel Width (Left)
0.41"
Color Depth
8-bit+FRC
Bezel Width (Right)
0.41"
Bezel Width (Top)
0.41"
Bezel Width (Bottom)
0.43"
Depth(6)
2.5"

Details

Number of USB 3.0 Ports
1
Scan Format
2160p
Wireless LAN
Yes
Display Resolution
3840 x 2160
Item
Digital Signage Display
DisplayPort
Yes
Response Time
8 ms
Number of USB 2.0 Ports
1
Ethernet
Yes
Bluetooth
Yes
Number of DisplayPorts
1
Number of Screens
1
Number of HDMI Outputs
1
Backlight Technology
Direct LED
Maximum Operating Temperature
104°F (40°C)
HDMI
Yes
Maximum Operating Humidity
80%
VESA Mount Standard
400 x 400
USB
Yes
Operation Hours
24-Hours/7 Days
Ingress Protection (IP) Rating
IP5X
Bezel Color
Black
Brightness
500 Nit
Operating System
Android 11
Native Contrast Ratio
1,200:1
Panel Technology
Advanced Super Dimension Switch ( ADS )
Package Contents
65" 4K UHD Digital Signage Display - 24/7 Operation Quick Setup Guide Warranty Card Power Cord Remote Controller Batteries RS232(in) Gender
Number of HDMI 2.0 Ports
2
Minimum Operating Temperature
32°F (0°C)
Number of Audio Line Out
1
Environmentally Friendly
Yes
Color Gamut
72% NTSC
Number of DisplayPort 1.2 Ports
1
Minimum Operating Humidity
10%
Number of Network (RJ-45) Ports
1
Orientation
Landscape/Portrait
Number of HDMI Inputs
2
Energy Star
Yes

Description

The Hisense 24/7 Digital Signage Display offers 4K UHD clarity with 500nits brightness, anti-glare technology, and ENERGY STAR efficiency, powered by Android 11 for secure operation. Featuring cloud based VisionInfo management, seamless wireless screen share, narrow bezel, and clean cable design, it excels in demanding environments like retail, hospitality, and transportation systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.