Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65 Digital Signage16 7

  • Mfr # 65DP30FE

  • Zoro # G422639939


product price: $1,185.99
/ea
Free Shipping & Returns

Key Features

Response Time
8 ms
Maximum Operating Temperature
104°F (40°C)
Panel Technology
Advanced Super Dimension Switch ( ADS )
Orientation
Landscape/Portrait
Energy Star
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65DP30FE
Zoro #
G422639939
UPC #
888143023786
Country of Origin
China

Dimensions

Screen Size
65"
Height
33"
Bezel Width (Right)
0.11"
Bezel Width (Top)
0.33"
Bezel Width (Bottom)
0.62"
Width
56.9"
Color Depth
8-bit+FRC
Depth(6)
2.9"
Bezel Width (Left)
0.11"
Viewable Screen Size
65"

Details

Response Time
8 ms
Maximum Operating Temperature
104°F (40°C)
Panel Technology
Advanced Super Dimension Switch ( ADS )
Orientation
Landscape/Portrait
Energy Star
Yes
Operation Hours
16-Hours/ 7 Days
Number of Audio Line Out
1
Color Gamut
85% NTSC
Display Resolution
3840 x 2160
Item
Digital Signage Display
Number of Screens
1
Native Contrast Ratio
1,200:1
Number of HDMI Inputs
3
Minimum Operating Temperature
32°F (0°C)
Scan Format
2160p
Number of Speakers
2
Number of Network (RJ-45) Ports
1
Speaker Power
20 W
Maximum LED Life
3.4 Year
Standard Memory
2 GB
USB
Yes
Backlight Technology
Direct LED
Bezel Color
Black
VESA Mount Standard
400 x 400
Speakers
Yes
Operating System
Android 9.0 Pie
Number of HDMI 2.0 Ports
3
Maximum Operating Humidity
80%
HDMI
Yes
Bluetooth
Yes
Ethernet
Yes
Brightness
350 Nit
Ingress Protection (IP) Rating
IP5X
Wireless LAN
Yes
Number of USB 2.0 Ports
2
Minimum Operating Humidity
10%

Description

The Hisense 16/7 4K Digital Signage Display, delivers 350 nits brightness with 25% anti-glare coating, designed for 7x16 continuous operation in museums, stadiums, retail stores, and corporate offices. Features Android 9, VisionInfo cloud management, portrait/landscape adaptability, Energy Star 8.0 efficiency, and IP5X durability

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.