Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75 Digital Signage 24 7

  • Mfr # 75DM66D

  • Zoro # G722639868


product price: $2,420.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Screens
1
Bezel Width (Right)
0.48"
Panel Technology
Advanced Super Dimension Switch ( ADS )
Backlight Technology
Direct LED
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75DM66D
Zoro #
G722639868
UPC #
888143017457
Country of Origin
China

Dimensions

Bezel Width (Right)
0.48"
Bezel Width (Left)
0.48"
Color Depth
8-bit+FRC
Height
21.9"
Bezel Width (Bottom)
0.48"
Depth(6)
2.3"
Bezel Width (Top)
0.48"
Viewable Screen Size
75"
Width
38.1"

Details

Number of Screens
1
Panel Technology
Advanced Super Dimension Switch ( ADS )
Backlight Technology
Direct LED
USB
Yes
Number of HDMI Inputs
2
Bluetooth
Yes
Number of USB 3.0 Ports
1
Number of Network (RJ-45) Ports
1
Operation Hours
24-Hours/7 Days
Number of HDMI 2.0 Ports
2
Maximum Operating Humidity
80%
Brightness
500 Nit
Minimum Operating Temperature
32°F (0°C)
Maximum Operating Temperature
104°F (40°C)
Number of HDMI Outputs
1
Wireless LAN
Yes
Number of USB 2.0 Ports
1
Item
Digital Signage Display
Minimum Operating Humidity
10%
VESA Mount Standard
400 x 400
HDMI
Yes
DisplayPort
Yes
Package Contents
75" 4K UHD Digital Signage Display - 24/7 Operation Power Cord Remote Control RS232 Label Battery Logo Spacer
Ethernet
Yes
Display Resolution
3840 x 2160
Bezel Color
Black
Scan Format
2160p
Operating System
Android 9.0 Pie
Number of DisplayPorts
1
Number of DisplayPort 1.2 Ports
1
Number of Audio Line Out
1
Color Gamut
72% NTSC
Native Contrast Ratio
1,200:1
Orientation
Landscape/Portrait
Response Time
8 ms

Description

The Hisense 24/7 Digital Signage Display offers 4K UHD clarity with 500nits brightness, anti-glare technology, and ENERGY STAR efficiency, powered by Android 11 for secure operation. Featuring cloud based VisionInfo management, seamless wireless screen share, narrow bezel, and clean cable design, it excels in demanding environments like retail, hospitality, and transportation systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.