This item is Discontinued.

Hisense 8,000 BTU Smart Portable Air Conditioner with Wi-fi and Remote Control AHP0822CW1W

8,000 BTU Smart Portable Air Conditioner with Wi-fi and Remote Control (Discontinued)

  • Mfr # AHP0822CW1W
  • Zoro # G914541894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHP0822CW1W
Zoro #
G914541894
UPC #
810088366369
Country of Origin
Thailand

Dimensions

Width
16.9 in
Depth
12.8 in

Details

BtuH Cooling
8000 BTU
Voltage
115V
Includes
portable air conditioner, remote control with batteries, flexible exhaust hose, window venting kit, manual
Sound Level dBA
50 dB
Condensate Tank Capacity
35 pints

Description

This portable air conditioner, best suited for medium sized rooms up to 350 square feet, with 8,000 BTUs of cooling power, provides more efficient and easier to use features whenever you need to stay cool. Three different modes provide comfort, from cool mode when it's hot, to fan mode for better ventilation. There is even a dry mode to remove excess moisture on extra humid days. The control panel and remote control are simple and intuitive while the unit's Wi-fi capability allows you to adjust your settings from anywhere at anytime by simply using the ConnectLife app on your mobile device. More convenience features include sleep mode, a 24-hour timer, and auto-restart after a power outage. With the included window venting kit, the air conditioner can be easily installed and put into operation anywhere. The maintenance is simple thanks to the washable and removable air filter.


  • •8,000 BTU portable air conditioner
  • •Cools a room up to 350-sq. ft.
  • •Wi-fi connectivity with the ConnectLife app
  • •3 fan speeds
  • •Dry mode for excess moisture removal
  • •After a power outage, Auto Restart resumes operating at its previous settings when power is restored
  • •Sleep mode and 24-hour timer
  • •Washable filter for optimal efficiency
  • •Remote control included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.