Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

85 Digital Signage16 7

  • Mfr # 85DP30FE

  • Zoro # G222639955


product price: $2,572.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Viewable Screen Size
85"
Depth(6)
3.1"
Wireless LAN
Yes
Width
74.5"
Bezel Width (Left)
0.15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85DP30FE
Zoro #
G222639955
UPC #
888143023809
Country of Origin
China

Dimensions

Viewable Screen Size
85"
Depth(6)
3.1"
Width
74.5"
Bezel Width (Left)
0.15"
Bezel Width (Top)
0.35"
Height
43"
Screen Size
85"
Bezel Width (Right)
0.15"
Bezel Width (Bottom)
0.81"
Color Depth
8-bit+FRC

Details

Item
Digital Signage Display
Wireless LAN
Yes
Scan Format
2160p
Number of Screens
1
Native Contrast Ratio
5,000:1
Ingress Protection (IP) Rating
IP5X
Minimum Operating Humidity
10%
Standard Memory
2 GB
Speakers
Yes
Maximum Operating Humidity
80%
Number of USB 2.0 Ports
2
Number of Network (RJ-45) Ports
1
Color Gamut
85% NTSC
Operation Hours
16-Hours/ 7 Days
Brightness
350 Nit
Operating System
Android 9.0 Pie
Response Time
8 ms
Orientation
Landscape/Portrait
VESA Mount Standard
600 x 400
Energy Star
Yes
Maximum LED Life
3.4 Year
USB
Yes
Maximum Operating Temperature
104°F (40°C)
Bluetooth
Yes
Number of HDMI Inputs
3
Number of HDMI 2.0 Ports
3
Number of Speakers
2
HDMI
Yes
Speaker Power
20 W
Ethernet
Yes
Number of Audio Line Out
1
Backlight Technology
Direct LED
Panel Technology
Vertical Alignment (VA)
Bezel Color
Black
Minimum Operating Temperature
32°F (0°C)
Display Resolution
3840 x 2160

Description

The Hisense 16/7 4K Digital Signage Display, delivers 350 nits brightness with 25% anti-glare coating, designed for 7x16 continuous operation in museums, stadiums, retail stores, and corporate offices. Features Android 9, VisionInfo cloud management, portrait/landscape adaptability, Energy Star 8.0 efficiency, and IP5X durability

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.