Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P1.56 All in One DVLED

  • Mfr # HAIO136DE

  • Zoro # G222639849


product price: $37,114.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Ethernet
Yes
Maximum LED Life
11.4 Year
Curved Screen
Yes
Minimum Operating Temperature
32°F (0°C)
Maximum Storage Humidity
65%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAIO136DE
Zoro #
G222639849
UPC #
888143020044
Country of Origin
China

Dimensions

Width
118.3"
Color Depth
16-bit
Viewable Screen Size
11.33 ft
Depth(6)
1.3"
Height
69.9"

Details

Ethernet
Yes
Maximum LED Life
11.4 Year
Curved Screen
Yes
Minimum Operating Temperature
32°F (0°C)
Maximum Storage Humidity
65%
Maximum Operating Temperature
104°F (40°C)
Operating System
Android 9.0 Pie
Backlight Technology
Direct View LED
Item
Digital Signage Display
Display Resolution
1920 x 1080
Processor Speed
1.30 GHz
Standard Memory
3 GB
Memory Technology
DDR SDRAM
USB Type-C
Yes
Ingress Protection (IP) Rating
IP50
USB
Yes
Minimum Storage Humidity
10%
Minimum Operating Humidity
10%
Number of Screens
1
Maximum Operating Humidity
90%
Maximum Storage Temperature
-40°F (-40°C)
Operation Hours
24-Hours/7 Days
Pixel Pitch
61.5 mil
Processor Type
Cortex A73
Number of Modules Per Cabinet
20x5
Aspect Ratio
16:9
Housing Material
Aluminum
Native Contrast Ratio
5,000:1
HDMI
Yes
Scan Format
1080p
Brightness
600 Nit
Video Wall Compatible
Yes
Number of HDMI Inputs
2
Minimum Storage Temperature
-4°F (-20°C)

Description

The DVLED All-In-One 136 & 163 display provides the ultimate immersive AV experience for boardrooms and entrance lobbies, delivering vivid detail and unrivalled color depth.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.