Zoro Homepage

Hammerless Combination Nail Set, 2/32, 3/32 in Tip, 7 in L, Steel, Black-Oxide

  • Mfr # NS2NS3

  • Zoro # G513772071


product price: $19.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS2NS3
Zoro #
G513772071
UPC #
850029463177
Country of Origin
United States

Description

The HIT Tool 2/32 in #2 nail set and 3/32 in #3 nail set combination hammerless spring tool model #NS2NS3. This dual tipped, spring actuated tool has a 2/32 in nail setter on one end and a 3/32 in nail setter on the other. These nail sets are designed to efficiently set and countersink finish nails and brads into wood surfaces. The dual headed design features two of the most commonly used sizes for trim and finishing jobs. Utilizing the HIT Tool's patent pending hammerless impact technology, this tool is compact and lightweight yet provides precision accuracy even in tight spaces. The comfort grip provides for effortless and safe control of the extremely powerful, high tensile spring. These features combine to create a versatile tool that would make a great addition to any toolbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.