2537587 15 gal Nailer Kit

  • Mfr # 2537587
  • Zoro # G803679394
product price: 
$
219.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2537587
Zoro #
G803679394
UPC #
717709024151
Country of Origin
Taiwan, Province of China

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Includes
  • Nailer, 1/4 in. NPT male plug, case, safety glasses and no mar tip
Specifications
  • Energy Type: Pneumatic
  • Gauge: 15 Gauge
  • Type: Nailer
  • Minimum Recommended Operating Pressure: 70 psi
  • Maximum Fastener Size: 2-1/2 in.
  • Fastener Type: Finishing Nails
  • Color: Silver
  • Maximum Recommended Operating Pressure: 120 psi
  • Collation Type: Adhesive
  • Compatible Fasteners: Angled
  • Loading Type: Strip Air duster
  • Country of Origin: Taiwan
  • Weight: 4.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews