Zoro Homepage
This item is Discontinued.
Hitachi A/C Compressor, R410a, 15559 BTU, 208/230V ASL155SN-C7EU

A/C Compressor, R410a, 15559 BTU, 208/230V (Discontinued)

  • Mfr # ASL155SN-C7EU
  • Zoro # G1270857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASL155SN-C7EU
Zoro #
G1270857
UPC #
-
Country of Origin
China

Dimensions

Length
8-9/16"
Width
5-3/16"
Manufacturers Warranty Length
1 yr.
Height
12-3/4"

Details

Item
A/C Compressor
BtuH
15,559
Voltage
208/230
Phase
1
Line Connection Suction I.D.
1/2"
Line Connection Discharge I.D.
3/8"
Amps
7.6
Base Mounting (Center) Triangle
7"
Hz
60
Includes
Motor Protector and Mounting Parts
Application
Window A/C and PT A/C Units
Standards
UL
Nominal HP
1-5/8
Run Capacitor MF/Volt
35/370
Refrigerant Type
R-410a

Description

A/C Compressor, BtuH 15,559, Voltage 208/230, 1 Phase, Line Connection Suction I.D. 1/2 in, Line Connection Discharge I.D. 3/8 in, Refrigerant Type R-410a, Nominal HP 1-5/8, 60 Hz, 7.6 Amps, Base Mounting (Center) Triangle 7 in, Length 8 9/16 in, Width 5 3/16 in, Height 12 3/4 in, Standards UL, Includes Motor Protector and Mounting Parts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.