This item is Discontinued.

Metabo Hpt HITACHI FDV16VB2 Hammer Drill, 550 W, 5/8 in Chuck FDV16VB2M

HITACHI FDV16VB2 Hammer Drill, 550 W, 5/8 in Chuck (Discontinued)

  • Mfr # FDV16VB2M
  • Zoro # G604375600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDV16VB2M
Zoro #
G604375600
UPC #
717709024359
Country of Origin
China

Description

Variable speed control dial located on trigger, push-button reversing switch, impact to drilling switch, low noise cooling air-flow design, removable side handle, Ball and needle bearing construction for longer tool life, industrial-grade keyed chuck, provides greater bit retention, elastomer, non-slip grip. Straight shank, keyed 3-jaw chuck, impact rate is 0 to 46,400 BPM, no load speed is 0 to 2900 rpm, capacity of 5/8 in concrete, 1 in wood, 1/2 in steel, 2 modes of operation, switch is EVS, reversible, 11-11/32 long, weighs 3.5 lb. Includes side handle, depth gauge, chuck key, injection molded plastic case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.