
Ssl 3Lcd Wxga 3200Lm Ultra Short Throw Projector 2 HDMI Hdcp (Discontinued)
- Mfr # MPAW3001
- Zoro # G2739649
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPAW3001
Zoro #
G2739649
UPC #
-
Country of Origin
Unknown
Dimensions
Height
5.5"
Width
19.9"
Depth
16.7"
Details
Lamp Type
Laser Diode
Product Type
LCD Projector
Contrast Ratio
500,000:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.