Peanut Butter Filled Pretzel Nuggets, 44 oz Canister

  • Mfr # GOV7543670105

  • Zoro # G316009602


product price: $16.95
/ea

Key Features

Kosher
Yes
Vegan
No
Contains Nuts
Yes
Product Packaging
Canister
Snack Food Type
Pretzels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GOV7543670105
Zoro #
G316009602
UPC #
70271003758
Country of Origin
United States

Details

Kosher
Yes
Vegan
No
Contains Nuts
Yes
Product Packaging
Canister
Snack Food Type
Pretzels
Non-GMO
No
Gluten Free
No
Standards
Kosher Certified
Item
Snacks
Sugar Free
No
Flavor
Peanut Butter

Description

Enjoy a healthy, wholesome snack that packs a great, salty-sweet one-two punch. Made in the heart of Pennsylvania Dutch country, the crunchy pretzel shell has the authentic German-American flavor that only handmade, brick oven-baked dough can deliver. Inside, the generous, sweet peanut butter filling mingles in like one half of an ideal, all-things-equal marriage. For the best in taste and nutritional value, choose Anderson, a bakery whose pledge to use only pure, simple ingredients has stood since 1888.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.