
Interior/Exterior Paint, Gloss, Latex Base, Autumn Tan, 1 gal
Mfr # AH163B120-6
Zoro # G405298085
product price: $20.85
/eaSold in multiples of 4 for $83.40
Key Features
Paint Color Family
Beiges
Finish
Gloss
Size
1 gal
Paint Base Type
Latex
Color
Autumn Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AH163B120-6
Zoro #
G405298085
UPC #
841933000954
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Interior/Exterior Paint
Paint Color Family
Beiges
Finish
Gloss
Paint Base Type
Latex
Color
Autumn Tan
Description
All Coat is a fast drying acrylic latex coating with smooth uniform finish.
- • Semi-Gloss is a moderately shiny finish with higher durability.
- • Suitable for interior or exterior use on previously painted or primed surfaces such as drywall, plaster, masonry, wood or metal.
- • Primed or previously painted surfaces of siding, wood, metal, masonry, stucco, drywall, brick,and plaster
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.