18-Pitch Coupling chain, 1/2 in Pitch, 0.312 in Dia x 5/16 in W Roller, Alloy Steel
- Mfr # CC4018
- Zoro # G623410238
product price:Â
$
37.99
/ea
Sold in multiples of 5 for
$189.95
Key Features
Chain Number
40
Industry Chain Pitch
1/2 in
Material
Alloy Steel
Roller Diameter
0.312 in
Chain Overall Width
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC4018
- Zoro #
- G623410238
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.312 in
- Chain Overall Width
- 5/16 in
Details
- Item
- Roller Chain
- Chain Number
- 40
- Industry Chain Pitch
- 1/2 in
- Material
- Alloy Steel
Description
HKK Chain CC4018 18-Pitch Coupling Chain, 1/2 in Pitch, 0.312 in Dia x 5/16 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.