Shop HKK CHAIN
See all product information
Create Account
20-Pitch Coupling chain, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Alloy Steel
- Mfr # CC8020
- Zoro # G823423540
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Chain Number
800
Industry Chain Pitch
1 in
Material
Alloy Steel
Roller Diameter
5/8 in
Chain Overall Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC8020
- Zoro #
- G823423540
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 800
- Industry Chain Pitch
- 1 in
- Material
- Alloy Steel
Dimensions
- Roller Diameter
- 5/8 in
- Chain Overall Width
- 5/8 in
Description
HKK Chain CC8020 20-Pitch Coupling Chain, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.