20-Pitch Coupling chain, 3/8 in Pitch, 0.2 in Dia x 3/16 in W Roller, Alloy Steel
- Mfr # CC3520
- Zoro # G323423903
product price:Â
$
28.95
/ea
Sold in multiples of 6 for
$173.70
Key Features
Chain Number
350
Industry Chain Pitch
3/8 in
Material
Alloy Steel
Chain Overall Width
3/16 in
Roller Diameter
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC3520
- Zoro #
- G323423903
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 350
- Industry Chain Pitch
- 3/8 in
- Material
- Alloy Steel
Dimensions
- Chain Overall Width
- 3/16 in
- Roller Diameter
- 0.2 in
Description
HKK Chain CC3520 20-Pitch Coupling Chain, 3/8 in Pitch, 0.2 in Dia x 3/16 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.