22-Pitch Coupling chain, 1/2 in Pitch, 0.312 in Dia x 5/16 in W Roller, Alloy Steel
- Mfr # CC4022
- Zoro # G923401509
product price:Â
$
42.55
/ea
Sold in multiples of 4 for
$170.20
Key Features
Chain Number
40
Industry Chain Pitch
1/2 in
Material
Alloy Steel
Chain Overall Width
5/16 in
Roller Diameter
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC4022
- Zoro #
- G923401509
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 40
- Industry Chain Pitch
- 1/2 in
- Material
- Alloy Steel
Dimensions
- Chain Overall Width
- 5/16 in
- Roller Diameter
- 0.312 in
Description
HKK Chain CC4022 22-Pitch Coupling Chain, 1/2 in Pitch, 0.312 in Dia x 5/16 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.