Shop HKK CHAIN
See all product information
Create Account
HKK Aqua-Series II British Standard Riveted, 10 ft OAL, 5/8 P, .4 Dia x .38 W, AS
Mfr # AABS10BR1A
Zoro # G023415499
product price:Â
$
40.99
/ea
Sold in multiples of 10 for $409.90
Key Features
Material
Alloy Steel
Series
Aqua-Series II Standard
Industry Chain Pitch
5/8 in
Roller Diameter
0.4 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AABS10BR1A
- Zoro #
- G023415499
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.4 in
- Overall Length
- 10 ft
- Chain Overall Width
- 0.38 in
Details
- Material
- Alloy Steel
- Series
- Aqua-Series II Standard
- Industry Chain Pitch
- 5/8 in
- Number of Strands
- 1
- Tensile Strength
- 6,000 lbs
- Chain Number
- 10B
- Item
- Roller Chain
- Pin Contruction
- Riveted
Description
HKK Chain AABS10BR1A Aqua-Series II British Standard Riveted Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 0.38 in W Roller, Alloy Steel