Shop HKK CHAIN
See all product information
Create Account
HKK Aqua-Series II Riveted Standard , 10 ft OAL, 5/8 P, .4 Dia x 3/8 W, AS
Mfr # AARC050R2A
Zoro # G723409941
product price:Â
$
110.99
/ea
Sold in multiples of 10 for $1,109.90
Free Shipping & Returns
Key Features
Material
Alloy Steel
Series
Aqua-Series II Standard
Pin Contruction
Riveted
Industry Chain Pitch
5/8 in
Chain Overall Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AARC050R2A
- Zoro #
- G723409941
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 3/8 in
- Overall Length
- 10 ft
- Roller Diameter
- 0.4 in
Details
- Material
- Alloy Steel
- Series
- Aqua-Series II Standard
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 5/8 in
- Chain Number
- 50-2
- Number of Strands
- 2
- Tensile Strength
- 14,400 lbs
- Item
- Roller Chain
Description
HKK Chain AARC050R2A Aqua-Series II Riveted Standard Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.