Shop HKK CHAIN
Additional $3.50 delivery surcharge applies per item.
See details
See all product information
Create Account
HKK Aqua-Series II Riveted Standard , 50 ft OAL, 1.5P, 7/8 Dia x 1 W, AS
Mfr # AARC120R1B
Zoro # G423511494
product price:Â
$
149.99
/ea
Sold in multiples of 50 for $7,499.50
Key Features
Overall Length
50 ft
Industry Chain Pitch
1-1/2 in
Pin Contruction
Riveted
Roller Diameter
7/8 in
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AARC120R1B
- Zoro #
- G423511494
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 50 ft
- Roller Diameter
- 7/8 in
- Chain Overall Width
- 1 in
Details
- Industry Chain Pitch
- 1-1/2 in
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Item
- Roller Chain
- Material
- Alloy Steel
- Tensile Strength
- 37,700 lbs
- Series
- Aqua-Series II Standard
- Chain Number
- 120
Description
HKK Chain AARC120R1B Aqua-Series II Riveted Standard Roller Chain, 50 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1 in W Roller, Alloy Steel