Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Car Lg Riv Conv, 10 ft OAL, 1.25P, .75 Dia x 3/8 W, .08 THK Plate, 304SS
Mfr # SC052R1A
Zoro # G223408109
product price:Â
$
113.99
/ea
Sold in multiples of 10 for $1,139.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
1-1/4 in
Pin Contruction
Riveted
Chain Number
C 2052
Series
Double Pitch Carrier Conveyor
Chain Overall Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC052R1A
- Zoro #
- G223408109
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 3/8 in
- Overall Length
- 10 ft
- Roller Diameter
- 3/4 in
Details
- Industry Chain Pitch
- 1-1/4 in
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Chain Number
- C 2052
- Series
- Double Pitch Carrier Conveyor
- Number of Strands
- 1
- Material
- 304 Stainless Steel
- Tensile Strength
- 4,450 lbs
Description
HKK Chain SC052R1A Double Pitch Carrier Large Riveted Conveyor Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/8 in W Roller, 0.08 in THK Plate, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.