Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Riv Standard Conv, 10 ft OAL, 1P, .312 Dia x 5/16 W, .06 THK Plate, AS
Mfr # DC040R1A
Zoro # G723407138
product price:Â
$
17.15
/ea
Sold in multiples of 10 for $171.50
Key Features
Number of Strands
1
Series
Double Pitch Standard Conveyor
Industry Chain Pitch
1 in
Material
Alloy Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC040R1A
- Zoro #
- G723407138
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 5/16 in
- Roller Diameter
- 0.312 in
Details
- Number of Strands
- 1
- Series
- Double Pitch Standard Conveyor
- Industry Chain Pitch
- 1 in
- Material
- Alloy Steel
- Chain Number
- C 2040
- Item
- Roller Chain
- Tensile Strength
- 4,300 lbs
- Pin Contruction
- Riveted
Description
HKK Chain DC040R1A Double Pitch Riveted Standard Conveyor Roller Chain, 10 ft OAL, 1 in Pitch, 0.312 in Dia x 5/16 in W Roller, 0.06 in THK Plate, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.