Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Riv Standard Conveyor w/K-1 Att on Every P, 1.25P, .4 Dia x 3/8 W
Mfr # DC050RK1EV
Zoro # G723414600
product price:Â
$
84.69
/ea
Sold in multiples of 2 for $169.38
Key Features
Series
Double Pitch Standard Conveyor
Material
Carbon Steel
Chain Overall Width
3/8 in
Number of Strands
1
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC050RK1EV
- Zoro #
- G723414600
- UPC #
- -
- Country of Origin
- Japan
- Series
- Double Pitch Standard Conveyor
- Material
- Carbon Steel
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Chain Number
- C2050
- Item
- Roller Chain Attachment Chain
- Industry Chain Pitch
- 1-1/4 in
Description
HKK Chain DC050RK1EV Double Pitch Riveted Standard Conveyor Roller Chain With K-1 Attachment on Every Pitch, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel