Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Riv Standard Conveyor w/SA-1 Att on Every P, 1.25P, .4 Dia x 3/8 W
Mfr # DC050RSA1EV
Zoro # G723418776
product price:Â
$
57.29
/ea
Sold in multiples of 3 for $171.87
Key Features
Number of Strands
1
Chain Number
C2050
Material
Carbon Steel
Chain Overall Width
3/8 in
Industry Chain Pitch
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC050RSA1EV
- Zoro #
- G723418776
- UPC #
- -
- Country of Origin
- Japan
- Number of Strands
- 1
- Chain Number
- C2050
- Material
- Carbon Steel
- Industry Chain Pitch
- 1-1/4 in
- Pin Contruction
- Riveted
- Series
- Double Pitch Standard Conveyor
- Item
- Roller Chain Attachment Chain
Description
HKK Chain DC050RSA1EV Double Pitch Riveted Standard Conveyor Roller Chain With SA-1 Attachment on Every Pitch, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.