Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Riv Standard Transmission, 10 ft OAL, 1.25P, .4 Dia x 3/8 W, 304SS
Mfr # SA050R1A
Zoro # G723412767
product price:Â
$
62.25
/ea
Sold in multiples of 10 for $622.50
Key Features
Pin Contruction
Riveted
Series
Double Pitch Standard Transmission
Tensile Strength
4,450 lbs
Industry Chain Pitch
1-1/4 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA050R1A
- Zoro #
- G723412767
- UPC #
- -
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Series
- Double Pitch Standard Transmission
- Tensile Strength
- 4,450 lbs
- Industry Chain Pitch
- 1-1/4 in
- Material
- 304 Stainless Steel
- Item
- Roller Chain
- Chain Number
- A 2050
- Number of Strands
- 1
Description
HKK Chain SA050R1A Double Pitch Riveted Standard Transmission Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.