Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Riv Transmission, 50 ft OAL, 1.5P, .469 Dia x .5 W, AS
Mfr # DA060R1B
Zoro # G323423828
product price:Â
$
19.69
/ea
Sold in multiples of 50 for $984.50
Key Features
Number of Strands
1
Chain Overall Width
1/2 in
Chain Number
C 2060
Series
Double Pitch Transmission
Industry Chain Pitch
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DA060R1B
- Zoro #
- G323423828
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 1/2 in
- Overall Length
- 50 ft
- Roller Diameter
- 0.469 in
Details
- Number of Strands
- 1
- Chain Number
- C 2060
- Series
- Double Pitch Transmission
- Industry Chain Pitch
- 1-1/2 in
- Tensile Strength
- 9,600 lbs
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Material
- Alloy Steel
Description
HKK Chain DA060R1B Double Pitch Riveted Transmission Roller Chain, 50 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.