Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Riveted, 10 ft OAL, 2 P, 1-1/8 Dia x 1.25 W, AS
Mfr # RH160R1A
Zoro # G823420914
product price:Â
$
268.99
/ea
Sold in multiples of 10 for $2,689.90
Free Shipping & Returns
Key Features
Chain Overall Width
1-1/4 in
Roller Diameter
1-1/8 in
Pin Contruction
Riveted
Number of Strands
1
Tensile Strength
68,700 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH160R1A
- Zoro #
- G823420914
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 1-1/4 in
- Roller Diameter
- 1-1/8 in
- Overall Length
- 10 ft
Details
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Item
- Roller Chain
- Tensile Strength
- 68,700 lbs
- Chain Number
- 160H
- Series
- Heavy
- Industry Chain Pitch
- 2 in
- Material
- Alloy Steel
Description
HKK Chain RH160R1A Heavy Series Riveted Roller Chain, 10 ft OAL, 2 in Pitch, 1-1/8 in Dia x 1-1/4 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.