Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Riveted, 10 ft OAL, 3/8 P, .2 Dia x 3/16 W, AS
Mfr # RH035R1A
Zoro # G323419999
product price:Â
$
31.75
/ea
Sold in multiples of 10 for $317.50
Key Features
Tensile Strength
2,850 lbs
Roller Diameter
0.2 in
Material
Alloy Steel
Chain Overall Width
3/16 in
Chain Number
35H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH035R1A
- Zoro #
- G323419999
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.2 in
- Chain Overall Width
- 3/16 in
- Overall Length
- 10 ft
Details
- Tensile Strength
- 2,850 lbs
- Item
- Roller Chain
- Material
- Alloy Steel
- Chain Number
- 35H
- Number of Strands
- 1
- Series
- Heavy
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 3/8 in
Description
HKK Chain RH035R1A Heavy Series Riveted Roller Chain, 10 ft OAL, 3/8 in Pitch, 0.2 in Dia x 3/16 in W Roller, Alloy Steel