Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Riveted, 50 ft OAL, 5/8 P, .4 Dia x 3/8 W, AS
Mfr # RH050R2B
Zoro # G123406342
product price:Â
$
95.15
/ea
Sold in multiples of 50 for $4,757.50
Key Features
Chain Overall Width
3/8 in
Overall Length
50 ft
Series
Heavy
Roller Diameter
0.4 in
Chain Number
50-2H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH050R2B
- Zoro #
- G123406342
- UPC #
- -
- Country of Origin
- Japan
- Series
- Heavy
- Item
- Roller Chain
- Chain Number
- 50-2H
- Tensile Strength
- 16,300 lbs
- Industry Chain Pitch
- 5/8 in
- Number of Strands
- 2
- Material
- Alloy Steel
- Pin Contruction
- Riveted
Description
HKK Chain RH050R2B Heavy Series Riveted Roller Chain, 50 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Alloy Steel