Roller Chain, Riveted Pin, 1-1/4 in Pitch, 1 Strand, 304 Stainless Steel, 10 ft
- Mfr # SR100R1A
- Zoro # G523424724
product price:Â
$
340.99
/ea
Sold in multiples of 10 for
$3,409.90
Free Shipping & Returns
Key Features
Chain Number
100
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/4 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR100R1A
- Zoro #
- G523424724
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 100
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/4 in
- Material
- 304 Stainless Steel
- Tensile Strength
- 12,900 lbf
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 3/4 in
- Chain Overall Width
- 3/4 in
Description
HKK Chain SR100R1A Riveted Single Pitch Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.