Shop HKK CHAIN
See all product information
Create Account
Roller Chain, Riveted Pin, 5/8 in Pitch, 1 Strand, Alloy Steel, 10 ft
- Mfr # RCC50R1A
- Zoro # G423426194
product price:Â
$
24.99
/ea
Sold in multiples of 10 for
$249.90
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
5/8 in
Material
Alloy Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCC50R1A
- Zoro #
- G423426194
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 5/8 in
- Material
- Alloy Steel
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 3/8 in
- Roller Diameter
- 0.4 in
Description
HKK Chain RCC50R1A Riveted Straight Side Bar Conveyor Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, 0.08 in THK Plate, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.