Side Bow Roller Chain, Riveted Pin, 1 in Pitch, 1 Strand, 50 ft
- Mfr # RC080RSB1B
- Zoro # G523415647
product price:Â
$
112.99
/ea
Sold in multiples of 50 for
$5,649.50
Free Shipping & Returns
Key Features
Chain Number
80
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1 in
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RC080RSB1B
- Zoro #
- G523415647
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 80
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Tensile Strength
- 14,000 lbf
- Series
- Side Bow
Dimensions
- Overall Length
- 50 ft
- Roller Diameter
- 5/8 in
- Chain Overall Width
- 5/8 in
Description
HKK Chain RC080RSB1B Riveted Side Bow Roller Chain, 50 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.