Shop HKK CHAIN
See all product information
Create Account
Side Bow Roller Chain, Riveted Pin, 5/8 in Pitch, 1 Strand, 100 ft
- Mfr # RC050RSB1C
- Zoro # G923411157
product price:Â
$
69.49
/ea
Sold in multiples of 100 for
$6,949.00
Key Features
Chain Number
50
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
5/8 in
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RC050RSB1C
- Zoro #
- G923411157
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 50
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 5/8 in
- Tensile Strength
- 5,460 lbf
- Series
- Side Bow
Dimensions
- Overall Length
- 100 ft
- Roller Diameter
- 0.4 in
- Chain Overall Width
- 3/8 in
Description
HKK Chain RC050RSB1C Riveted Side Bow Roller Chain, 100 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.