Shop HKK CHAIN
See all product information
Create Account
Single Pitch Roller chain, 10 ft OAL, 1 P, 5/8 Dia x 5/8 in W Roller
Mfr # NR080R1A
Zoro # G923406351
product price:Â
$
107.99
/ea
Sold in multiples of 10 for $1,079.90
Free Shipping & Returns
Key Features
Tensile Strength
17,600 lbs
Industry Chain Pitch
1 in
Pin Contruction
Riveted
Chain Number
80
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NR080R1A
- Zoro #
- G923406351
- UPC #
- -
- Country of Origin
- Japan
- Tensile Strength
- 17,600 lbs
- Industry Chain Pitch
- 1 in
- Pin Contruction
- Riveted
- Chain Number
- 80
- Material
- Carbon Steel
- Item
- Roller Chain
- Number of Strands
- 1
- Finish
- Nickel Plated
Description
HKK Chain NR080R1A Single Pitch Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.