Shop HKK CHAIN
See all product information
Create Account
Single Pitch Roller chain, 10 ft OAL, 5/8 P, 0.4 Dia x 3/8 in W Roller
Mfr # NR050R2A
Zoro # G923403206
product price:Â
$
95.15
/ea
Sold in multiples of 10 for $951.50
Key Features
Chain Number
50-2
Pin Contruction
Riveted
Industry Chain Pitch
5/8 in
Finish
Nickel Plated
Tensile Strength
14,400 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NR050R2A
- Zoro #
- G923403206
- UPC #
- -
- Country of Origin
- Japan
- Chain Number
- 50-2
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 5/8 in
- Finish
- Nickel Plated
- Tensile Strength
- 14,400 lbs
- Number of Strands
- 2
- Material
- Carbon Steel
- Item
- Roller Chain
Description
HKK Chain NR050R2A Single Pitch Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel