Shop HKK CHAIN
See all product information
Create Account
Standard Conveyor Roller Chain, Cottered Pin, 2 in Pitch, 1 Strand, Alloy Steel, 10 ft
- Mfr # DC080C1A
- Zoro # G223410362
product price:Â
$
59.49
/ea
Sold in multiples of 10 for
$594.90
Key Features
Chain Number
2080
Pin Contruction
Cottered
Number of Strands
1
Industry Chain Pitch
2 in
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC080C1A
- Zoro #
- G223410362
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 2080
- Pin Contruction
- Cottered
- Number of Strands
- 1
- Industry Chain Pitch
- 2 in
- Material
- Alloy Steel
- Tensile Strength
- 18,000 lbf
- Series
- Standard Conveyor
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 5/8 in
- Chain Overall Width
- 5/8 in
Description
HKK Chain DC080C1A Heavy Series Cottered Double Pitch Standard Conveyor Roller Chain, 10 ft OAL, 2 in Pitch, 5/8 in Dia x 5/8 in W Roller, 0.156 in THK Plate, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.