Shop HKK CHAIN
Additional $20.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Standard Roller Chain, Cottered Pin, 3 in Pitch, 2 Strand, Alloy Steel, 10 ft
- Mfr # RC240C2A
- Zoro # G023415284
product price:Â
$
1,607.99
/ea
Sold in multiples of 10 for
$16,079.90
Key Features
Chain Number
240
Number of Strands
2
Industry Chain Pitch
3 in
Material
Alloy Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RC240C2A
- Zoro #
- G023415284
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 240
- Number of Strands
- 2
- Industry Chain Pitch
- 3 in
- Material
- Alloy Steel
- Tensile Strength
- 296,000 lbf
- Series
- Standard
- Pin Contruction
- Cottered
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 1-7/8 in
- Roller Diameter
- 1-7/8 in
Description
HKK Chain RC240C2A Cottered Standard Roller Chain, 10 ft OAL, 3 in Pitch, 1-7/8 in Dia x 1-7/8 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.