Standard Roller Chain, Hollow Pin, 5/8 in Pitch, 1 Strand, 10 ft
- Mfr # RC050HP1A
- Zoro # G123406441
product price:Â
$
60.85
/ea
Sold in multiples of 10 for
$608.50
Key Features
Chain Number
50
Pin Contruction
Hollow
Number of Strands
1
Industry Chain Pitch
5/8 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RC050HP1A
- Zoro #
- G123406441
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 50
- Pin Contruction
- Hollow
- Number of Strands
- 1
- Industry Chain Pitch
- 5/8 in
- Tensile Strength
- 4,400 lbf
- Series
- Standard
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 3/8 in
- Roller Diameter
- 0.4 in
Description
HKK Chain RC050HP1A Hollow Pin Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.