Standard Roller Chain, Hollow Pin Pin, 1/2 in Pitch, 1 Strand, 10 ft
- Mfr # RC040HP1A
- Zoro # G623408242
product price:Â
$
52.15
/ea
Sold in multiples of 10 for
$521.50
Key Features
Chain Number
40
Number of Strands
1
Industry Chain Pitch
1/2 in
Overall Length
10 ft
Tensile Strength
3,000 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RC040HP1A
- Zoro #
- G623408242
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 40
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Tensile Strength
- 3,000 lbf
- Series
- Standard
- Pin Contruction
- Hollow Pin
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.312 in
- Chain Overall Width
- 0.312 in
Description
HKK Chain RC040HP1A Hollow Pin Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.