Standard Roller Chain, Riveted Pin, 1-1/4 in Pitch, 1 Strand, Carbon Steel
- Mfr # RC050RD1E2P
- Zoro # G423405823
product price:Â
$
57.29
/ea
Sold in multiples of 3 for
$171.87
Key Features
Chain Number
50
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RC050RD1E2P
- Zoro #
- G423405823
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 50
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/4 in
- Material
- Carbon Steel
- Series
- Standard
Dimensions
- Roller Diameter
- 0.4 in
- Chain Overall Width
- 3/8 in
Description
HKK Chain RC050RD1E2P Riveted Single Pitch Standard Roller Chain With D-1 Attachment Every 2nd Pitch on Pin Link, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.