Standard Roller Chain, Riveted Pin, 1-3/4 in Pitch, 1 Strand, Alloy Steel, 10 ft
- Mfr # RC140R1A
- Zoro # G423412364
product price:Â
$
172.99
/ea
Sold in multiples of 10 for
$1,729.90
Free Shipping & Returns
Key Features
Chain Number
140
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-3/4 in
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RC140R1A
- Zoro #
- G423412364
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 140
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-3/4 in
- Material
- Alloy Steel
- Tensile Strength
- 48,800 lbf
- Series
- Standard
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 1 in
- Roller Diameter
- 1 in
Description
HKK Chain RC140R1A Riveted Standard Roller Chain, 10 ft OAL, 1-3/4 in Pitch, 1 in Dia x 1 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.