Shop HKK CHAIN
See all product information
Create Account
Standard Roller Chain, Riveted Pin, 1 in Pitch, 3 Strand, Alloy Steel, 10 ft
- Mfr # RC080R3A
- Zoro # G823423762
product price:Â
$
214.99
/ea
Sold in multiples of 10 for $2,149.90
Free Shipping & Returns
Key Features
Chain Number
80
Pin Contruction
Riveted
Number of Strands
3
Industry Chain Pitch
1 in
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RC080R3A
- Zoro #
- G823423762
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 5/8 in
- Chain Overall Width
- 5/8 in
Details
- Item
- Roller Chain
- Chain Number
- 80
- Pin Contruction
- Riveted
- Number of Strands
- 3
- Industry Chain Pitch
- 1 in
- Material
- Alloy Steel
- Tensile Strength
- 53,100 lbf
- Series
- Standard
Description
HKK Chain RC080R3A Riveted Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.