Shop HKK CHAIN
See all product information
Create Account
Standard Roller Chain, Riveted Pin, 1/2 in Pitch, 1 Strand, Alloy Steel, 10 ft
- Mfr # RC041R1A
- Zoro # G523408519
product price:Â
$
14.39
/ea
Sold in multiples of 20 for
$287.80
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/2 in
Material
Alloy Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RC041R1A
- Zoro #
- G523408519
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Material
- Alloy Steel
- Tensile Strength
- 2,600 lbf
- Series
- Standard
- Chain Number
- 41
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.306 in
- Chain Overall Width
- 1/4 in
Description
HKK Chain RC041R1A Riveted Standard Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.306 in Dia x 1/4 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.