Standard Roller Chain, Riveted Pin, 5/8 in Pitch, 1 Strand, Alloy Steel, 50 ft
- Mfr # AABS10BR1B
- Zoro # G223414667
product price:Â
$
40.99
/ea
Sold in multiples of 50 for
$2,049.50
Key Features
Chain Number
10B
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
5/8 in
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AABS10BR1B
- Zoro #
- G223414667
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 10B
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 5/8 in
- Material
- Alloy Steel
- Tensile Strength
- 6,000 lbf
- Series
- Standard
Dimensions
- Overall Length
- 50 ft
- Chain Overall Width
- 0.38 in
- Roller Diameter
- 0.4 in
Description
HKK Chain AABS10BR1B Aqua-Series II British Standard Riveted Roller Chain, 50 ft OAL, 5/8 in Pitch, 0.4 in Dia x 0.38 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.