Shop HKK CHAIN
See all product information
Create Account
Standard Roller Chain, Riveted Pin, 5/8 in Pitch, 3 Strand, Alloy Steel, 10 ft
- Mfr # RC050R3A
- Zoro # G923407464
product price:Â
$
90.99
/ea
Sold in multiples of 10 for $909.90
Key Features
Chain Number
50
Pin Contruction
Riveted
Number of Strands
3
Industry Chain Pitch
5/8 in
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RC050R3A
- Zoro #
- G923407464
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.4 in
- Chain Overall Width
- 3/8 in
Details
- Item
- Roller Chain
- Chain Number
- 50
- Pin Contruction
- Riveted
- Number of Strands
- 3
- Industry Chain Pitch
- 5/8 in
- Material
- Alloy Steel
- Tensile Strength
- 21,600 lbf
- Series
- Standard
Description
HKK Chain RC050R3A Riveted Standard Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Alloy Steel